!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAN WRENCH, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE, 7/8 IN HEX

CAN WRENCH, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE, 7/8 IN HEX

JONARD TOOLS

CAN WRENCH, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE, 7/8 IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAN WRENCH, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE, 7/8 IN HEX

CAN WRENCH, 7 IN TOOL L, 6-POINT POINTS, 3/8 IN/7/16 IN HEX SIZE, 7/8 IN HEX

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RZT9
  • Mfr. Model # M-216C/EX
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemCan Wrench
  • Number of Points6-Point
  • Compatible Lock Type7/8 in Hex
  • Features7/8 in Diameter Impact-Resistant Thermoplastic Handle is Ergonomically Designed and Color-Coded Orange, Heat Treated Alloy Steel Sockets Provide Long Life and Durability, Hex Shape on Outside of Sockets can be used with a Wrench to Maximize Torque, Thin-Walled Sockets Access Tight Spaces Such as Locking Devices on Terminals and Cabinets, Total Length is 7 in with 1 1/4 in (31.75 mm) Deep Sockets to Fit Over Long Binding Posts
  • Handle MaterialPlastic
  • Tool Weight0.25 lb
  • Tool Length 7 in
  • Hex Size 3/8 in, 7/16 in
  • Key Shape Hex
  • Handle Colour Orange
  • Product Type Ergonomic Can Wrench
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list