!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PART C CAMLOCK, HOSE BARB FIT, 75 PSI, 6 IN, ALUMINUM/NITRILE

PART C CAMLOCK, HOSE BARB FIT, 75 PSI, 6 IN, ALUMINUM/NITRILE

GREENLINE HOSE & FITTINGS

PART C CAMLOCK, HOSE BARB FIT, 75 PSI, 6 IN, ALUMINUM/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PART C CAMLOCK, HOSE BARB FIT, 75 PSI, 6 IN, ALUMINUM/NITRILE

PART C CAMLOCK, HOSE BARB FIT, 75 PSI, 6 IN, ALUMINUM/NITRILE

GREENLINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GREG65C600
  • Mfr. Model # G65C-600
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

Connect your hoses together with this nitrile and aluminum part C hose barb camlock fitting. It can handle a maximum working pressure of 75 PSI at 70 Degrees F and measures six inches.

Technical Specs

  • ItemCam Lock
  • Body MaterialAluminum
  • Coupling Size6 in
  • Hose Fitting GenderFemale
  • Hose Fitting Size6 in
  • Gasket MaterialNitrile
  • Thread Size6 in
  • Coupling Component Socket
  • Coupling Type Type C
  • For Hose I.D. 6 in
  • Connection Type Hose Barb
  • Max. Working Pressure @ 70 F 75 psi
  • Includes Locking Arm Locking Arm Included
  • Standards A-A-59326B
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list