!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAM LOCK, 2 IN THREAD, ALUMINUM, 250 PSI AT 70 ° F, CAP CONNECTION, 2 IN

CAM LOCK, 2 IN THREAD, ALUMINUM, 250 PSI AT 70 ° F, CAP CONNECTION, 2 IN

GREENLINE HOSE & FITTINGS

CAM LOCK, 2 IN THREAD, ALUMINUM, 250 PSI AT 70 °  F, CAP CONNECTION, 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAM LOCK, 2 IN THREAD, ALUMINUM, 250 PSI AT 70 ° F, CAP CONNECTION, 2 IN

CAM LOCK, 2 IN THREAD, ALUMINUM, 250 PSI AT 70 ° F, CAP CONNECTION, 2 IN

GREENLINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GREG65DC200
  • Mfr. Model # G65DC-200
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Secure two hoses together tightly with this aluminum part DC camlock dust cap with a nitrile gasket. It measures two inches.

Technical Specs

  • ItemCam Lock
  • Body MaterialAluminum
  • Coupling Size2 in
  • Hose Fitting Size2 in
  • Gasket MaterialNitrile
  • Thread Size2 in
  • Coupling Component Socket
  • Coupling Type Type DC
  • Connection Type Cap
  • Max. Working Pressure @ 70 F 250 psi
  • Includes Locking Arm Locking Arm Included
  • Standards A-A-59326B
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories