TYPE B CAM LOCK, MAX 70 ° F/250 PSI, 3/4" THREAD, COUPLING/FITTING 3/4 IN,316 STAINLESS STEEL/NITRILE
TYPE B CAM LOCK, MAX 70 ° F/250 PSI, 3/4" THREAD, COUPLING/FITTING 3/4 IN,316 STAINLESS STEEL/NITRILE
GREENLINE HOSE & FITTINGS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam-lock Type B has an NPT connection. It is made of strong stainless steel and an extreme heat-resistant nitrile gasket. The coupling size is 3/4 inch. The hose fitting size is 3/4 inch. The thread size is 3/4". The cam-lock has a maximum working pressure of 250 PSI at 70 Degrees F.
Technical Specs
Item Cam Lock
Body Material 316 Stainless Steel
Coupling Size 0.75 in
Connection Type NPT
Max. Working Pressure @ 70 F 250 psi
Includes Locking Arm Locking Arm Included
Standards A-A-59326B
Coupling Component Socket
Coupling Type Type B
Hose Fitting Gender Male
Hose Fitting Size 3/4 in
Gasket Material Nitrile
Thread Size 3/4"-14
Country of Origin China
(subject to change)