CAM & GROOVE GASKET: FOR 2 IN COUPLING, BROWN, 2⅝ IN OD, FLAT WITH SCREEN, FKM
CAM & GROOVE GASKET: FOR 2 IN COUPLING, BROWN, 2⅝ IN OD, FLAT WITH SCREEN, FKM
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove gasket meets the standards for FDA, is brown, has an operating temperature of -15 Degrees F to 400 Degrees F. In addition, it has 2⅝ inch outside diameter, 2 inch inside diameter and 0.25 inch thickness.
Technical Specs
Item Cam and Groove Gasket
For Coupling Size 2 in
Outside Diameter 2 5/8 in
Metal Detectable Not Metal Detectable
Durometer 60A
Inside Dia. 2 in
Package Type Packet
Max. Operating Temp. 400 Degrees F
Includes Mesh Screen Mesh Screen Included
Gasket Material FKM
Colour Brown
Gasket Type Flat with Screen
X-Ray Detectable Not X-Ray Detectable
Thickness 0.25 in
Gaskets per Package 1
Colour Code Stripe None
Min. Operating Temp. -15 Degrees F
Standards FDA
Country of Origin China
(subject to change)