Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
CAM AND GROOVE COUPLING, HOSE SHANK, 3 IN, TYPE E, ALUMINUM/BUNA-N, 125 PSI
CAM AND GROOVE COUPLING, HOSE SHANK, 3 IN, TYPE E, ALUMINUM/BUNA-N, 125 PSI
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This A-A-59326-compliant cam and groove type-E coupling is made of aluminum/Buna-N and has a coupling/cam-lock size of three inches. It is used in water-based applications. This product's working temperature is 0 Degrees F to 200 Degrees F. Its maximum operating pressure is 125 PSI.
Technical Specs
Item Cam and Groove Coupling
Body Material Aluminum
Coupling Size 3 in
Hose Fitting Gender Male
Hose Fitting Size 3 in
Plug Outside Dia. 3 5/8 in
Standards A-A-59326
Coupling Component Plug
Coupling Type Type E
For Hose I.D. 3 in
Connection Type Hose Shank
Max. Working Pressure @ 70 F 125 psi
Includes Locking Arm Locking Arm Not Included
Country of Origin China
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All