CAM & GROOVE COUPLING: 4 IN COUPLING, 4 IN HOSE FITTING, 4 IN -8 THREAD, NITRILE
CAM & GROOVE COUPLING: 4 IN COUPLING, 4 IN HOSE FITTING, 4 IN -8 THREAD, NITRILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 3 47/64 inch, a maximum operating pressure of 100 psi @ 70 Degrees F and is made of aluminum. In addition, it has 4 47/64 inch inside diameter, and 4"-8 thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.
Technical Specs
Item Cam and Groove Coupling
Body Material Aluminum
Coupling Size 4 in
Connection Type NPT
Max. Working Pressure @ 70 F 100 psi
Gasket Material Nitrile
Includes Locking Arm Locking Arm Included
Standards MIL-A-A-59326D
Coupling Component Socket
Coupling Type Type B
Hose Fitting Gender Male
Hose Fitting Size 4 in
Socket Inside Diameter 4 47/64 in
Overall Length 3 47/64 in
Thread Size 4"-8
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.79
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$126.74
/ each