CAM AND GROOVE COUPLING: 1½ IN COUPLING, 1½ IN -11-½ THREAD, 2 19/32 IN L
CAM AND GROOVE COUPLING: 1½ IN COUPLING, 1½ IN -11-½ THREAD, 2 19/32 IN L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 2 19/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2⅛ inch inside diameter, and 1½"-11½ thread. Plus, it has an NPT connection type. This cam and groove coupling includes a locking arm.
Technical Specs
Item Cam and Groove Coupling
Body Material 316 Stainless Steel
Coupling Size 1 1/2 in
Connection Type NPT
Max. Working Pressure @ 70 F 250 psi
Gasket Material Nitrile
Includes Locking Arm Locking Arm Included
Standards MIL-A-A-59326D
Coupling Component Socket
Coupling Type Type B
Hose Fitting Gender Male
Hose Fitting Size 1 1/2 in
Socket Inside Diameter 2 1/8 in
Overall Length 2 19/32 in
Thread Size 1 1/2"-11 1/2
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.65
/ EACH
BANJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.67
/ EACH