This cam and groove adapter meets the standards for MS27019, has a length of 2 7/16 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 1 7/16 inch outside diameter, and 1"-11½ thread. Plus, it has an NPT connection type.
Technical Specs
ItemCam and Groove Adapter
Body MaterialPolypropylene
Coupling Size1 in
Connection TypeNPT
Max. Working Pressure @ 70 F300 psi
Gasket MaterialEPDM
Includes Locking ArmLocking Arm Not Included
Plug Length1 3/8 in
Coupling ComponentPlug
Coupling TypeType A
Hose Fitting GenderFemale
Hose Fitting Size1 in
Plug Outside Dia.1 7/16 in
Overall Length2 7/16 in
Thread Size1"-11 1/2
StandardsMS27019
Country of OriginUnited States
(subject to change)