!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-005 IN/+/-0.01MM ACCURACY

LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-005 IN/+/-0.01MM ACCURACY

WESTWARD

LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-005 IN/+/-0.01MM ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-005 IN/+/-0.01MM ACCURACY

LONG RANGE DIGITAL CALIPER, 0 IN TO 24 IN/0 TO 60MM RANGE, +/-005 IN/+/-0.01MM ACCURACY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,082.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4KY19
  • Mfr. Model # 4KY19
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This long range digital caliper is made out of stainless steel. This long range digital caliper includes a case and a battery.

Technical Specs

  • ItemLong Range Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingNot Rated
  • Data Output TypeCable
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Dust ResistantYes
  • Jaw Depth4 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm600 mm
  • Measures DepthNo
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypePlastic Case
  • Depth Rod ShapeRectangular
  • Graduations - Upper Scale1 mm
  • Includes CaseYes
  • Linear Encoder TypeElectrostatic Capacitance
  • Repeatability1 division
  • Range 0 in to 24 in, 0 mm to 600 mm
  • Accuracy +/-0.0005 in, +/-0.01 mm
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Coolant Resistant No
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Steel
  • Maximum Measurement - Inch 24 in
  • Measurements Outside, Inside
  • Measures Inside Dimension Yes
  • Measures Step No
  • Minimum Measurement - mm 0 mm
  • Battery Size CR2032
  • Water Resistant No
  • Graduations - Lower Scale 0.1 in
  • Includes Battery Yes
  • Jaw Shape Nib-Style
  • Non-Magnetic No
  • With Locking Nut Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list