!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALIBRATION GAS, H2S/CH4/02, 5/8"-18 UNF, 14-1/4 X 3-1/2 IN, 58L CAP, ALUMINUM

CALIBRATION GAS, H2S/CH4/02, 5/8"-18 UNF, 14-1/4 X 3-1/2 IN, 58L CAP, ALUMINUM

INDUSTRIAL SCIENTIFIC

CALIBRATION GAS, H2S/CH4/02, 5/8"-18 UNF, 14-1/4 X 3-1/2 IN, 58L CAP, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, H2S/CH4/02, 5/8"-18 UNF, 14-1/4 X 3-1/2 IN, 58L CAP, ALUMINUM

CALIBRATION GAS, H2S/CH4/02, 5/8"-18 UNF, 14-1/4 X 3-1/2 IN, 58L CAP, ALUMINUM

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $479.85 / EACH

EHC: EHC :
Min Qty 4 = $1,919.40
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18109462
  • Mfr. Model # 18109462
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Containing a mixture of 25 ppm hydrogen sulphide, 2.5 percent volume methane, and 18% oxygen, this aluminum calibration gas cylinder has a maximum capacity of 58 litres. with a max pressure of 500 PSIG. With +/- two percent accuracy for 51-300 ppm,. +/- five percent accuracy for 21-50 ppm, +/- 10 percent accuracy for two-20 ppm, it measures 14-1/4 inches height x 3-1/2 inches diameter, with a 5/8 inch-18 UNF thread connection.

Technical Specs

  • ItemCalibration Gas Cylinder
  • Gas Mixture25 ppm H2S, 2.5% vol. CH4, 18% O2
  • Cylinder Capacity58 L
  • For Use WithIndustrial Sceintific Gas Detection Monitors
  • Max. Pressure500 PSIG
  • Cylinder Height14-1/4"
  • Calibration CertificateComes Standard with Each Cylinder
  • Gas Name Hydrogen Sulfide, Methane, Oxygen
  • Background Gas Nitrogen
  • Cylinder Material Aluminum
  • Connection Size 5/8 X 18 UNF INT. THD.
  • Cylinder Dia. 3-1/2"
  • Accuracy 51-300 ppm +/-2% 21-50 ppm +/-5% 2-20 ppm +/-10%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list