!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALIBRATION GAS, CO/CH4/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

CALIBRATION GAS, CO/CH4/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

INDUSTRIAL SCIENTIFIC

CALIBRATION GAS, CO/CH4/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, CO/CH4/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

CALIBRATION GAS, CO/CH4/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.43 / EACH

EHC: EHC :
Min Qty 4 = $1,417.72
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18109467
  • Mfr. Model # 18109467
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Holding a maximum capacity of 103 litres, this steel calibration gas canister has a 5/8"-18 thread UNF connection, and measures 14 inches in height, and 3-1/4 inches in diameter. It holds a gas mixture of 50 ppm carbon monoxide, 2.5% methane, and 18% oxygen, with nitrogen as the background gas. It has an accuracy of +/- two percent at 51-300 ppm, +/- five percent at 21-50 ppm, and +/- 10 percent at two - 20 ppm, with 1000 maximum PSI.

Technical Specs

  • ItemCalibration Gas Cylinder
  • Gas Mixture50 ppm CO, 2.5 CH4, 18% O2
  • Cylinder Capacity103 L
  • For Use WithIndustrial Sceintific Gas Detection Monitors
  • Max. Pressure1,000 PSIG
  • Cylinder Height14"
  • Calibration CertificateComes Standard with Each Cylinder
  • Gas Name Carbon Monoxide, Methane, Oxygen
  • Background Gas Nitrogen
  • Cylinder Material Steel
  • Connection Size 5/8 X 18 UNF INT. THD.
  • Cylinder Dia. 3-1/4"
  • Accuracy 51-300 ppm +/-2% 21-50 ppm +/-5% 2-20 ppm +/-10%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories