!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALIBRATION GAS, CO/LEL PENTANE/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

CALIBRATION GAS, CO/LEL PENTANE/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

INDUSTRIAL SCIENTIFIC

CALIBRATION GAS, CO/LEL PENTANE/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, CO/LEL PENTANE/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

CALIBRATION GAS, CO/LEL PENTANE/02, 1000PSI, 103 L, 5/8"-18 UNF, 14 X 3-1/4 IN, STEEL

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.43 / EACH

EHC: EHC :
Min Qty 4 = $1,417.72
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18109465
  • Mfr. Model # 18109465
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Holding a maximum capacity of 103 litres, this steel calibration gas canister has a 5/8"-18 thread UNF connection, and measures 14 inches in height, and 3-1/4 inches in diameter. It holds a gas mixture of 50 ppm carbon monoxide, 25% LEL pentane, and 18% oxygen, with nitrogen as the background gas. It has an accuracy of +/- two percent at 51-300 ppm, +/- five percent at 21-50 ppm, and +/- 10 percent at two - 20 ppm, with 1000 maximum PSI.

Technical Specs

  • ItemCalibration Gas Cylinder
  • Gas Mixture50 ppm CO, 25% LEL Pentane, 18% O2
  • Cylinder Capacity103 L
  • For Use WithIndustrial Sceintific Gas Detection Monitors
  • Max. Pressure1,000 PSIG
  • Cylinder Height14"
  • Calibration CertificateComes Standard with Each Cylinder
  • Gas Name Carbon Monoxide, Pentane, Oxygen
  • Background Gas Nitrogen
  • Cylinder Material Steel
  • Connection Size 5/8 X 18 UNF INT. THD.
  • Cylinder Dia. 3-1/4"
  • Accuracy 51-300 ppm +/-2% 21-50 ppm +/-5% 2-20 ppm +/-10%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list