!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALIBRATION GAS, CO, O2, LEL C5H12, 552L

CALIBRATION GAS, CO, O2, LEL C5H12, 552L

INDUSTRIAL SCIENTIFIC

CALIBRATION GAS, CO, O2, LEL C5H12, 552L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, CO, O2, LEL C5H12, 552L

CALIBRATION GAS, CO, O2, LEL C5H12, 552L

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $849.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18109161
  • Mfr. Model # 18109161
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 968
  • Shipping Weight 19.0 lbs

Technical Specs

  • ItemCalibration Gas
  • Gas Mixture100 ppm CO, 18% O2, 25% LEL Pentane
  • Cylinder Capacity552L
  • For Use WithIndustrial Scientific Gas Monitors
  • Max. Pressure2,200 PSI
  • Cylinder Height20-3/4"
  • Calibration CertificateNIST
  • Gas Name Carbon Monoxide, Oxygen, Pentane
  • Background Gas Nitrogen
  • Cylinder Material Steel
  • Connection Size CGA 590
  • Cylinder Dia. 4-1/2"
  • Accuracy +/-5%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list