!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALIBRATION GAS, NH3, 650L, 705 CONNECT, 1600 PSI, 20-1/2 X 6-29/32 IN, ALUMINUM

CALIBRATION GAS, NH3, 650L, 705 CONNECT, 1600 PSI, 20-1/2 X 6-29/32 IN, ALUMINUM

INDUSTRIAL SCIENTIFIC

CALIBRATION GAS, NH3, 650L, 705 CONNECT, 1600 PSI, 20-1/2 X 6-29/32 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, NH3, 650L, 705 CONNECT, 1600 PSI, 20-1/2 X 6-29/32 IN, ALUMINUM

CALIBRATION GAS, NH3, 650L, 705 CONNECT, 1600 PSI, 20-1/2 X 6-29/32 IN, ALUMINUM

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,211.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18109584
  • Mfr. Model # 18109584
  • UNSPSC # 42271701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This aluminum calibration gas canister holds 650 litres of 25 ppm ammonia gas, for use in gas detectors that contain an ammonia sensor, with a connection size of 705. Measuring 20-1/2 inches in height and 6-29/32 inches in diameter, this canister has a maximum psi of 1000, with an accuracy of +/- 10%.

Technical Specs

  • ItemCalibration Gas
  • Gas Mixture25 ppm Ammonia (NH3)
  • Cylinder Capacity650 L
  • For Use WithGas Detectors That Contain An Ammonia (NH3) Sensor
  • Max. Pressure1600 PSI
  • Cylinder Height20-1/2"
  • Calibration CertificateYes
  • Gas Name Ammonia
  • Background Gas Nitrogen
  • Cylinder Material Aluminum
  • Connection Size 705
  • Cylinder Dia. 6-29/32"
  • Accuracy +/-10%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list