!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAL GAS AMMONIA 50PPM 58L

CAL GAS AMMONIA 50PPM 58L

DRAEGER

CAL GAS AMMONIA 50PPM 58L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAL GAS AMMONIA 50PPM 58L

CAL GAS AMMONIA 50PPM 58L

DRAEGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,041.70 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DGR4594957
  • Mfr. Model # 4594957
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemCalibration Gas
  • Gas MixtureNH3 50 ppm IN N2
  • Cylinder Capacity58L
  • For Use WithBump Test Stations, Gas Detection Instruments
  • Max. Pressure500 PSI
  • Cylinder Height15"
  • Calibration CertificateYes
  • Gas Name Ammonia
  • Background Gas Nitrogen
  • Cylinder Material Aluminum
  • Connection Size 5/8" - 18 UNF
  • Cylinder Dia. 3-1/2"
  • Accuracy Varies By Batch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories