!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET BOWL: AMERICAN STD CADET PRO, 1.28/1.6 GPF, ELONGATED BOWL, WHITES, TOP

TOILET BOWL: AMERICAN STD CADET PRO, 1.28/1.6 GPF, ELONGATED BOWL, WHITES, TOP

AMERICAN STANDARD

TOILET BOWL: AMERICAN STD CADET PRO, 1.28/1.6 GPF, ELONGATED BOWL, WHITES, TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET BOWL: AMERICAN STD CADET PRO, 1.28/1.6 GPF, ELONGATED BOWL, WHITES, TOP

TOILET BOWL: AMERICAN STD CADET PRO, 1.28/1.6 GPF, ELONGATED BOWL, WHITES, TOP

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $318.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AMS3517A101.020
  • Mfr. Model # 3517A101.020
  • UNSPSC # 30181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Product Details

This toilet bowl includes bolt covers. It has a five-year manufacturer's warranty. In addition, it meets the standards for ANSI A117.2, ASME A112.19.2/CSA B45.1 and features siphon jet, map score of 1,000 grams, Everclean surface inhibits the growth of stain and odour causing bacteria, mold/mildew, right height feature for accessible applications and more.

Technical Specs

  • ItemToilet Bowl
  • Toilet Mounting StyleFloor
  • Brand and SeriesAmerican Standard Cadet(R) PRO(TM)
  • Flush Valve Type IncludedNone
  • Rough-In12 in
  • Spud Connection Size3/8 in
  • Toilet Bowl MaterialVitreous China
  • ADA ComplianceADA Compliant
  • Weight Capacity1,000 lb
  • CollectionCadet(R) PRO(TM) Right Height(TM)
  • Trapway Dia.2 1/8 in
  • Stain ResistantYes
  • IncludesBolt Covers
  • StandardsANSI A117.2, ASME A112.19.2/CSA B45.1
  • Includes BowlYes
  • Includes Toilet TankNo
  • Toilet Product Type Toilet Bowl
  • Toilet Bowl Shape Elongated
  • Flushing Method Gravity Fed
  • Gallons per Flush 1.28 gpf, 1.6 gpf
  • Spud Location Top
  • Antimicrobial Yes
  • Colour Family Whites
  • Manufacturers Warranty Length 5 yr
  • Rim Height 16 1/2 in
  • Colour White
  • Water Surface Area 9 in x 8 in
  • Features Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odour Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway
  • Includes Seat No
  • For Use With Mfr. Model Number 4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020
  • Includes Flush Valve Cover No
  • Includes Urinal No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
    Green Certification or Other Recognition: WaterSense Certified and California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list