!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLED BEAD HOLDER, CABLED PR, ALUMINUM, AGRICULTURE TIRES/TRUCK TIRES

CABLED BEAD HOLDER, CABLED PR, ALUMINUM, AGRICULTURE TIRES/TRUCK TIRES

KEN-TOOL

CABLED BEAD HOLDER, CABLED PR, ALUMINUM, AGRICULTURE TIRES/TRUCK TIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLED BEAD HOLDER, CABLED PR, ALUMINUM, AGRICULTURE TIRES/TRUCK TIRES

CABLED BEAD HOLDER, CABLED PR, ALUMINUM, AGRICULTURE TIRES/TRUCK TIRES

KEN-TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.48 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTL31714
  • Mfr. Model # 31714
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 507
  • Shipping Weight 0.9 lbs

Product Details

Cabled Bead Holder, Color Silver, Material Aluminum, Features Special C-lok(TM) Shape Fits Nearly All Passenger, Light Truck, Agricultural And Truck Wheels Without Slipping Off . Patent Pending Aluminum Design Is Lightweight But Very Strong And Is Less Likely To Mar Alloy Wheels. Great For Super Singles And Super Wide Wheels - Fits Both Steel And Aluminum Wheels., Used For Keeps Bead From Slipping Over The Rim When Mounting Tire On Wheel.

Technical Specs

  • ItemCabled Bead Holder
  • MaterialAluminum
  • ColourSilver
  • Product Type Cabled Pair
  • Compatible Tire Type Agriculture Tires, Truck Tires
  • Features Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list