!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HVY-DTY CABLE TIES,120 LB,UV/WTHR,BLK,24.2 X 0.3 X 0.0075 IN/7 IN MAX DIA,NYLON 6/6,PK 50

HVY-DTY CABLE TIES,120 LB,UV/WTHR,BLK,24.2 X 0.3 X 0.0075 IN/7 IN MAX DIA,NYLON 6/6,PK 50

THOMAS & BETTS

HVY-DTY CABLE TIES,120 LB,UV/WTHR,BLK,24.2 X 0.3 X 0.0075 IN/7 IN MAX DIA,NYLON 6/6,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVY-DTY CABLE TIES,120 LB,UV/WTHR,BLK,24.2 X 0.3 X 0.0075 IN/7 IN MAX DIA,NYLON 6/6,PK 50

HVY-DTY CABLE TIES,120 LB,UV/WTHR,BLK,24.2 X 0.3 X 0.0075 IN/7 IN MAX DIA,NYLON 6/6,PK 50

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.34 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSL241200LPK
  • Mfr. Model # L-24-120-0-L
  • UNSPSC # 39121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

These nylon 6/6, heavy-duty cable ties come in packages of 50. They have plastic pawl locks, 120 pounds of tensile strength, and are UV and weather-resistant, up to 220 Degrees F. Measuring 24.2 x 0.3 x 0.0075 inches, these ties have a maximum bundle diameter of seven inches. They are black in colour.

Technical Specs

  • ItemCable Tie
  • Actual Length24.9 in
  • Nominal Length25 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Outdoor UseYes
  • Max. Bundle Dia.6.89 in
  • Max. Temp. Rating185 Degrees F
  • StandardsRoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Cable Tie Style Standard
  • Width 0.3 in
  • Locking Style Plastic Pawl
  • Tensile Strength 120 lb
  • Nominal Max. Bundle Dia. 6 8/9 in
  • Thickness 0.08 in
  • Material Nylon 6/6
  • Min. Temp. Rating -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list