!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
X HEAVY-DUTY CABLE TIES,175 LBS,UV,NAT,36 X 0.34 X 0.085 IN/10.75 IN MAX DIA,NYLON,PK 50

X HEAVY-DUTY CABLE TIES,175 LBS,UV,NAT,36 X 0.34 X 0.085 IN/10.75 IN MAX DIA,NYLON,PK 50

THOMAS & BETTS

X HEAVY-DUTY CABLE TIES,175 LBS,UV,NAT,36 X 0.34 X 0.085 IN/10.75 IN MAX DIA,NYLON,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
X HEAVY-DUTY CABLE TIES,175 LBS,UV,NAT,36 X 0.34 X 0.085 IN/10.75 IN MAX DIA,NYLON,PK 50

X HEAVY-DUTY CABLE TIES,175 LBS,UV,NAT,36 X 0.34 X 0.085 IN/10.75 IN MAX DIA,NYLON,PK 50

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.47 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSL361759LPK
  • Mfr. Model # L-36-175-9-L
  • UNSPSC # 39121721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These are weather-resistant, UV-resistant, extra heavy-duty cable ties for outdoor use. They can be used in temperatures up to 220 Degrees F, and they have a tensile strength of 175 pounds. These cable ties have a plastic pawl locking style. They are natural in colour and made from nylon. They are 36 inches long, 0.34 inches wide, and 0.085 inches thick, with a maximum bundle diameter of 10.75 inches. These cable ties come in packs of 50.

Technical Specs

  • ItemCable Tie
  • Actual Length36.38 in
  • Nominal Length36 1/2 in
  • ColourNatural
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Outdoor UseNo
  • UL Type2, 21S
  • Max. Bundle Dia.10.75 in
  • Max. Temp. Rating185 Degrees F
  • Cable Tie Style Standard
  • Width 0.345 in
  • Locking Style Plastic Pawl
  • Tensile Strength 175 lb
  • Nominal Max. Bundle Dia. 10 3/4 in
  • Plenum Rated Yes
  • Thickness 0.085 in
  • Material Nylon 6/6
  • Standards UL E49405, RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list