This cable ties is made of nylon 6/6, and is black. It features UV stabilized. In addition, it meets the standards for Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N). It has length of 7.5 inches, width of 0.18 inch. It is also flame retardant, has a tensile strength of 50 pounds, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature UV stabilized.
Technical Specs
ItemCable Ties
Actual Length7.5 in
Nominal Length8 in
Tensile Strength50 lb
Nominal Max. Bundle Dia.1 3/4 in
UL Type94V-2
MaterialNylon 6/6
Min. Temp. Rating-40 Degrees F
Cable Tie StyleStandard
Width0.18 in
ColourBlack
Cable Tie PropertiesUV Stabilized
Flame RetardantYes
Max. Bundle Dia.1.75 in
Max. Temp. Rating185 Degrees F
StandardsMil-M-20693A, ASTM-D 4066PA111, UL E64139(N)