!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY DUTY CABLE TIE W TOOTH,DETACHABLE,40 LB,NAT,5.5 X 0.13 IN/1.25 IN DIA,NYLON/STNLS STL,PK 100

HEAVY DUTY CABLE TIE W TOOTH,DETACHABLE,40 LB,NAT,5.5 X 0.13 IN/1.25 IN DIA,NYLON/STNLS STL,PK 100

MERITHIAN

HEAVY DUTY CABLE TIE W TOOTH,DETACHABLE,40 LB,NAT,5.5 X 0.13 IN/1.25 IN DIA,NYLON/STNLS STL,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY CABLE TIE W TOOTH,DETACHABLE,40 LB,NAT,5.5 X 0.13 IN/1.25 IN DIA,NYLON/STNLS STL,PK 100

HEAVY DUTY CABLE TIE W TOOTH,DETACHABLE,40 LB,NAT,5.5 X 0.13 IN/1.25 IN DIA,NYLON/STNLS STL,PK 100

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.08 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX97003
  • Mfr. Model # 97003
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This natural-coloured, nylon, heavy-duty cable tie has a stainless steel tooth closure and is metal detectable. It is for use in temperatures between -40 Degrees F and 185 Degrees F and has 40 pounds of tensile strength. With a maximum bundle diameter of 1.25 inches, this cable tie measures 5.5 inches in nominal length and is 0.13 inches wide.

Technical Specs

  • ItemCable Ties
  • Actual Length5.5 in
  • Nominal Length6 in
  • Tensile Strength40 lb
  • Nominal Max. Bundle Dia.1 1/5 in
  • Metal DetectableYes
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.13 in
  • Colour Natural
  • Cable Tie Properties General Purpose
  • Flame Retardant Yes
  • Outdoor Use No
  • Max. Bundle Dia. 1.25 in
  • Max. Temp. Rating 185 Degrees F
  • Standards Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list