!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METAL DETACHABLE CABLE TIE W TOOTH, NAT,4 X 0.1 IN/0.625 IN MAX DIA,STNLS STEEL/NYLON, PK 100

METAL DETACHABLE CABLE TIE W TOOTH, NAT,4 X 0.1 IN/0.625 IN MAX DIA,STNLS STEEL/NYLON, PK 100

MERITHIAN

METAL DETACHABLE CABLE TIE W TOOTH, NAT,4 X 0.1 IN/0.625 IN MAX DIA,STNLS STEEL/NYLON, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL DETACHABLE CABLE TIE W TOOTH, NAT,4 X 0.1 IN/0.625 IN MAX DIA,STNLS STEEL/NYLON, PK 100

METAL DETACHABLE CABLE TIE W TOOTH, NAT,4 X 0.1 IN/0.625 IN MAX DIA,STNLS STEEL/NYLON, PK 100

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.63 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX97001
  • Mfr. Model # 97001
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This is a heavy-duty, metal detectable, nylon cable tie with a metal tooth closure. It is natural in colour, and four inches long. This cable tie can be used in temperatures between -40 Degrees F and 185 Degrees F and has a tensile strength of 18 pounds. It is 0.1 inches wide and has a maximum bundle diameter of 0.625 inches. This cable tie is sold in packs of 100.

Technical Specs

  • ItemCable Ties
  • Actual Length4 in
  • Nominal Length4 in
  • Tensile Strength18 lb
  • Nominal Max. Bundle Dia.11/16 in
  • Metal DetectableYes
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.1 in
  • Colour Natural
  • Cable Tie Properties General Purpose
  • Flame Retardant Yes
  • Outdoor Use No
  • Max. Bundle Dia. 0.625 in
  • Max. Temp. Rating 185 Degrees F
  • Standards Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list