!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METAL DETACHABLE CABLE TIES W TOOTH, 18 LB, BLK, 4 X 0.1 IN/0.625 IN MAX DIA, STNLS STL/NYLON, PK100

METAL DETACHABLE CABLE TIES W TOOTH, 18 LB, BLK, 4 X 0.1 IN/0.625 IN MAX DIA, STNLS STL/NYLON, PK100

MERITHIAN

METAL DETACHABLE CABLE TIES W TOOTH, 18 LB, BLK, 4 X 0.1 IN/0.625 IN MAX DIA, STNLS STL/NYLON, PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL DETACHABLE CABLE TIES W TOOTH, 18 LB, BLK, 4 X 0.1 IN/0.625 IN MAX DIA, STNLS STL/NYLON, PK100

METAL DETACHABLE CABLE TIES W TOOTH, 18 LB, BLK, 4 X 0.1 IN/0.625 IN MAX DIA, STNLS STL/NYLON, PK100

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.05 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX97002
  • Mfr. Model # 97002
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These black nylon cable ties have a stainless steel tooth and are metal detectable. They have 18 pounds of tensile strength and are suitable for outdoor use in temperatures between -40 Degrees F to 185 Degrees F. They have a maximum bundle diameter of 0.625 inches and are 4 inches long and 0.1 inches wide. Each pack has 100 ties.

Technical Specs

  • ItemCable Ties
  • Actual Length4 in
  • Nominal Length4 in
  • Tensile Strength18 lb
  • Nominal Max. Bundle Dia.11/16 in
  • Metal DetectableYes
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.1 in
  • Colour Black
  • Cable Tie Properties UV Stabilized
  • Flame Retardant Yes
  • Outdoor Use Yes
  • Max. Bundle Dia. 0.625 in
  • Max. Temp. Rating 185 Degrees F
  • Standards Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list