!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE TIE W/ METAL TOOTH,METAL DETECT,MIL/ASTM/UL,120LB,BLK,14 X 0.3 IN/4 IN MAX DIA,NYLON,PK 50

CABLE TIE W/ METAL TOOTH,METAL DETECT,MIL/ASTM/UL,120LB,BLK,14 X 0.3 IN/4 IN MAX DIA,NYLON,PK 50

MERITHIAN

CABLE TIE W/ METAL TOOTH,METAL DETECT,MIL/ASTM/UL,120LB,BLK,14 X 0.3 IN/4 IN MAX DIA,NYLON,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CABLE TIE W/ METAL TOOTH,METAL DETECT,MIL/ASTM/UL,120LB,BLK,14 X 0.3 IN/4 IN MAX DIA,NYLON,PK 50

CABLE TIE W/ METAL TOOTH,METAL DETECT,MIL/ASTM/UL,120LB,BLK,14 X 0.3 IN/4 IN MAX DIA,NYLON,PK 50

MERITHIAN

Clearance Price :
$43.19 / PACKAGE

Your Price : $57.59 / PACKAGE

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX97612
  • Mfr. Model # 97612
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

These heavy-duty cable ties are nylon with a stainless steel tooth. They are black, 14 inches long, 0.3 inches wide, and have a tensile strength of 120 pounds. These ties are metal detectable and are for outdoor use in temperatures between -40 Degrees F and 185 Degrees F. They meet MIL, ASTM, and UL standards and are sold in packs of 50.

Technical Specs

  • ItemCable Ties
  • Actual Length14 in
  • Nominal Length14 in
  • Tensile Strength120 lb
  • Nominal Max. Bundle Dia.4 in
  • Metal DetectableYes
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.3 in
  • Colour Black
  • Cable Tie Properties UV Stabilized
  • Flame Retardant Yes
  • Outdoor Use Yes
  • Max. Bundle Dia. 4 in
  • Max. Temp. Rating 185 Degrees F
  • Standards Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list