!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASONRY PUSH-IN CABLE TIE MOUNT, .25 IN SLOT W, .1 IN SLOT H, BLACK, 0.55 IN W, 100 PK

MASONRY PUSH-IN CABLE TIE MOUNT, .25 IN SLOT W, .1 IN SLOT H, BLACK, 0.55 IN W, 100 PK

PANDUIT

MASONRY PUSH-IN CABLE TIE MOUNT, .25 IN SLOT W, .1 IN SLOT H, BLACK, 0.55 IN W, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASONRY PUSH-IN CABLE TIE MOUNT, .25 IN SLOT W, .1 IN SLOT H, BLACK, 0.55 IN W, 100 PK

MASONRY PUSH-IN CABLE TIE MOUNT, .25 IN SLOT W, .1 IN SLOT H, BLACK, 0.55 IN W, 100 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.23 / pkg. of 100

EHC: EHC :
Min Qty 5 = $721.15

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LEV5
  • Mfr. Model # SGMPMS25-C0
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This cable tie mount is made of nylon 6/6, and is black. In addition, it meets the standards for CE compliant, and RoHS compliant. It has length of 0.5three inches, width of 0.5five inches, and a height of 1.24 inch. It is for use with miniature, intermediate and standard cable ties. It has a 185 Degrees F maximum temperature, and -104 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie Mount
  • Slot Width0.25 in
  • Mounting MethodPush Mount
  • ColourBlack
  • Width0.55 in
  • Flame RetardantNo
  • For Use WithMiniature, Intermediate and Standard Cable Ties
  • StandardsCE Compliant, RoHS Compliant
  • Min. Temp. Rating-104 Degrees F
  • Push Mount Style Masonry
  • Slot Height 0.10 in
  • Material Nylon 6/6
  • Length 0.53 in
  • Height 1.24 in
  • Metal Detectable No
  • Push In Mount Hole Size 0.25 in
  • Max. Temp. Rating 185 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list