!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE TENSION TOOL, FOR 50 TO 120 LB TENSILE STRENGTH, NO ADJUSTMENT, CUSHION GRIP

CABLE TIE TENSION TOOL, FOR 50 TO 120 LB TENSILE STRENGTH, NO ADJUSTMENT, CUSHION GRIP

CRESCENT WISS

CABLE TIE TENSION TOOL, FOR 50 TO 120 LB TENSILE STRENGTH, NO ADJUSTMENT, CUSHION GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE TENSION TOOL, FOR 50 TO 120 LB TENSILE STRENGTH, NO ADJUSTMENT, CUSHION GRIP

CABLE TIE TENSION TOOL, FOR 50 TO 120 LB TENSILE STRENGTH, NO ADJUSTMENT, CUSHION GRIP

CRESCENT WISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MJH0
  • Mfr. Model # WT1
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This cable tie tension tool has a width of 4½ inch, a height of 7½ inch, and a length of 7½ inch. The handle has a cushion grip style/type. In addition, it is made of metal.

Technical Specs

  • ItemCable Tie Tension Tool
  • Compatible Cable Tie Tensile Strength50 to 120 lb
  • Minimum Cable Tie Width0.10 in
  • Tool Length7 1/2 in
  • Tool Width4 1/2 in
  • Body MaterialMetal
  • Tension Adjustment MethodNo Adjustment
  • Compatible Cable Tie Material Nylon
  • Maximum Cable Tie Width 0.38 in
  • Tool Style Cable Tie Tension Tool
  • Tool Height 7 1/2 in
  • Includes Tie Cutter Tie Cutter Not Included
  • Handle Type Cushion Grip
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list