!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE TENSION TOOL, FOR 50 TO 175 LB TENSILE STRENGTH, FOR 0.19 IN TO 0.35 IN W RANGE

CABLE TIE TENSION TOOL, FOR 50 TO 175 LB TENSILE STRENGTH, FOR 0.19 IN TO 0.35 IN W RANGE

PANDUIT

CABLE TIE TENSION TOOL, FOR 50 TO 175 LB TENSILE STRENGTH, FOR 0.19 IN TO 0.35 IN W RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE TENSION TOOL, FOR 50 TO 175 LB TENSILE STRENGTH, FOR 0.19 IN TO 0.35 IN W RANGE

CABLE TIE TENSION TOOL, FOR 50 TO 175 LB TENSILE STRENGTH, FOR 0.19 IN TO 0.35 IN W RANGE

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $597.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52ZJ97
  • Mfr. Model # GTH-E
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 377
  • Shipping Weight 0.9 lbs

Product Details

This cable tie tension tool has a width of 1½ inch, a height of 6 inch, and a length of 8 inch, plus it weighs 11.9 ounce. The handle has an ergonomic style/type. It meets the standards for 2014/68/UE, QPL per Mil. Std. SAE AS81306. In addition, it is made of plastic.

Technical Specs

  • ItemCable Tie Tension Tool
  • Compatible Cable Tie Tensile Strength50 to 175 lb
  • Minimum Cable Tie Width0.19 in
  • Tool Length8 in
  • Tool Width1 1/2 in
  • Body ColourGrey
  • For Use WithLH and H Cross-Section Cable Ties, S
  • Standards2014/68/UE, QPL per Mil. Std. SAE AS81306
  • Tool Weight11.9 oz
  • Compatible Cable Tie Material Plastic
  • Maximum Cable Tie Width 0.35 in
  • Tool Style Cable Tie Tension Tool
  • Tool Height 6 in
  • Includes Tie Cutter Tie Cutter Included
  • Body Material Plastic
  • Handle Type Ergonomic
  • Tension Adjustment Method Pre-Set Steps
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list