CABLE TIE TENSION TOOL, FOR 100 LB TENSILE STRENGTH, PRE-SET STEPS, PLAIN
CABLE TIE TENSION TOOL, FOR 100 LB TENSILE STRENGTH, PRE-SET STEPS, PLAIN
DOLPHIN COMPONENTS CORP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cable tie tension tool has a width of 1 inch, a height of 5½ inch, and a length of 6 inch. The handle has a plain style/type. It features built-in tension indicator. In addition, it is made of metal.
Technical Specs
Item Cable Tie Tension Tool
Compatible Cable Tie Tensile Strength 100 lb
Minimum Cable Tie Width 0.18 in
Tool Length 6 in
Tool Width 1 in
Body Material Metal
For Use With Dolphin Stainless Steel Cable Ties
Tension Adjustment Method Pre-Set Steps
Compatible Cable Tie Material Stainless Steel
Maximum Cable Tie Width 0.05 in
Tool Style Cable Tie Tension Tool
Tool Height 5 1/2 in
Includes Tie Cutter Tie Cutter Included
Features Built-In Tension Indicator
Handle Type Plain
Country of Origin Taiwan
(subject to change)