!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK CABLE TIES,PLSTC PAWL,UV/WTHR,50 LB,BLK,7 X 0.19 X 0.05 IN/1.75 IN MAX DIA,NYLON 6/6,PK 1000

BULK CABLE TIES,PLSTC PAWL,UV/WTHR,50 LB,BLK,7 X 0.19 X 0.05 IN/1.75 IN MAX DIA,NYLON 6/6,PK 1000

THOMAS & BETTS

BULK CABLE TIES,PLSTC PAWL,UV/WTHR,50 LB,BLK,7 X 0.19 X 0.05 IN/1.75 IN MAX DIA,NYLON 6/6,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK CABLE TIES,PLSTC PAWL,UV/WTHR,50 LB,BLK,7 X 0.19 X 0.05 IN/1.75 IN MAX DIA,NYLON 6/6,PK 1000

BULK CABLE TIES,PLSTC PAWL,UV/WTHR,50 LB,BLK,7 X 0.19 X 0.05 IN/1.75 IN MAX DIA,NYLON 6/6,PK 1000

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.59 / PACKAGE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSL7500MPK
  • Mfr. Model # L7-50-0M
  • UNSPSC # 39121734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Product Details

These bulk cable ties come in a package of 1000. They have a plastic pawl locking style and are UV and weather-resistant for use in temperatures between -40 Degrees F and 185 Degrees F. They have 50 pounds of tensile strength and a maximum diameter of 1.75 inches and measure 7 x 0.19 x 0.05 inches. These cable ties are black in colour and made from nylon 6/6.

Technical Specs

  • ItemCable Tie
  • Actual Length7.6 in
  • Nominal Length8 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Outdoor UseYes
  • Max. Bundle Dia.1.87 in
  • Max. Temp. Rating185 Degrees F
  • StandardsUL E49405, RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Cable Tie Style Standard
  • Width 0.18 in
  • Locking Style Plastic Pawl
  • Tensile Strength 50 lb
  • Nominal Max. Bundle Dia. 1 7/8 in
  • Thickness 0.06 in
  • Material Nylon 6/6
  • Min. Temp. Rating -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list