CABLE TIE, 5 IN L, 1 IN MAX BUNDLE, 0.18 IN W, SILVER, 100 PK
CABLE TIE, 5 IN L, 1 IN MAX BUNDLE, 0.18 IN W, SILVER, 100 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cable tie is made of 304 stainless steel, and is silver-coloured. It features flame retardance, radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of five inches, width of 0.18 inch. It can be used outdoors.
Technical Specs
Item Cable Tie
Actual Length 5 in
Nominal Length 5 in
Colour Silver
Cable Tie Properties Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant
Flame Retardant Yes
Outdoor Use Yes
UL Type 2
Max. Bundle Dia. 1 in
Max. Temp. Rating 1,000 Degrees F
Standards CE, CSA, RoHS, UL 62275 (Type 2, 21)
Cable Tie Style Standard
Width 0.18 in
Locking Style Retained Tension, Radial Seal
Tensile Strength 200 lb
Nominal Max. Bundle Dia. 1 in
Metal Detectable Yes
Plenum Rated No
Thickness 0.01 in
Material 304 Stainless Steel
Min. Temp. Rating -76 Degrees F
Country of Origin United States
(subject to change)