!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, 35 IN L, 10¼ IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

CABLE TIE, 35 IN L, 10¼ IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

PANDUIT

CABLE TIE, 35 IN L, 10¼ IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 35 IN L, 10¼ IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

CABLE TIE, 35 IN L, 10¼ IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.08 / PACKAGE of 50

EHC: EHC :
Min Qty 10 = $2,360.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21F261
  • Mfr. Model # PLT10LH-L
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 110
  • Shipping Weight 1.5 lbs

Product Details

This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, low-smoke, plenum rated. In addition, it meets the standards for RoHS, UL 62275 (Type 2, 21). It has length of 34.3 inches, width of 0.3 inch. It also has tensile strength of 120 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie
  • Actual Length34.3 in
  • Nominal Length35 in
  • ColourNatural
  • Cable Tie PropertiesHalogen-Free, Low-Smoke, Plenum Rated
  • Flame RetardantNo
  • Outdoor UseNo
  • UL Type2, 21
  • Max. Bundle Dia.10.31 in
  • Max. Temp. Rating185 Degrees F
  • StandardsRoHS, UL 62275 (Type 2, 21)
  • Cable Tie Style Standard
  • Width 0.3 in
  • Locking Style Plastic Pawl
  • Tensile Strength 120 lb
  • Nominal Max. Bundle Dia. 10 1/4 in
  • Metal Detectable No
  • Plenum Rated Yes
  • Thickness 0.08 in
  • Material Nylon 6/6
  • Min. Temp. Rating -76 Degrees F
  • Country of Origin Costa Rica (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories