!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, 14½ IN L, 4 IN MAX BUNDLE, 0.31 IN W, BLACK, 50 PK

CABLE TIE, 14½ IN L, 4 IN MAX BUNDLE, 0.31 IN W, BLACK, 50 PK

PANDUIT

CABLE TIE, 14½ IN L, 4 IN MAX BUNDLE, 0.31 IN W, BLACK, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 14½ IN L, 4 IN MAX BUNDLE, 0.31 IN W, BLACK, 50 PK

CABLE TIE, 14½ IN L, 4 IN MAX BUNDLE, 0.31 IN W, BLACK, 50 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.07 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PR71
  • Mfr. Model # MLTFC4H-LP316
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This cable tie is made of 316 stainless steel, and is black. It features halogen-free, low-smoke, UV light resistant, weather resistant. In addition, it meets the standards for RoHS, UL 2043. It has length of 14.3 inches, width of 0.31 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 250 pounds, ball lock locking, 302 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie
  • Actual Length14.3 in
  • Nominal Length14 1/2 in
  • ColourBlack
  • Cable Tie PropertiesHalogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
  • Flame RetardantYes
  • Outdoor UseYes
  • Thickness0.02 in
  • Material316 Stainless Steel
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.31 in
  • Locking Style Ball Lock
  • Tensile Strength 250 lb
  • Nominal Max. Bundle Dia. 4 in
  • Metal Detectable Yes
  • Plenum Rated No
  • Max. Bundle Dia. 4 in
  • Max. Temp. Rating 302 Degrees F
  • Standards RoHS, UL 2043
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list