CABLE TIE, 12 IN L, 3¼ IN MAX BUNDLE, 0.18 IN W, BLACK, 1,000 PK 
				CABLE TIE, 12 IN L, 3¼ IN MAX BUNDLE, 0.18 IN W, BLACK, 1,000 PK 
				
				
					
					PANDUIT 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This cable tie is made of nylon 6/6, and is black. It features halogen-free, low-smoke, plenum rated, UV light resistant, weather resistant. In addition, it meets the standards for CSA certified, CSA-C22.2 No. 62275, NRC 10CFR50, QPL-AS23190, RoHS, UL 62275 (File E56854). It has length of 12 inches, width of 0.18 inch. It can be used outdoors.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Cable Tie  
						
					
				
					
						
							Actual Length 12 in  
						
					
				
					
						
							Nominal Length 12 in  
						
					
				
					
						
							Colour Black  
						
					
				
					
						
							Cable Tie Properties Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant  
						
					
				
					
						
							Flame Retardant No  
						
					
				
					
						
							Outdoor Use Yes  
						
					
				
					
						
							UL Type 2  
						
					
				
					
						
							Max. Bundle Dia. 3 in  
						
					
				
					
						
							Max. Temp. Rating 185 Degrees F  
						
					
				
					
						
							Standards CSA Certified, CSA-C22.2 No. 62275, NRC 10CFR50, QPL-AS23190, RoHS, UL 62275 (File E56854)  
						
					
				
			 
			
			
				
					
						
							Cable Tie Style  Standard  
						
					
				
					
						
							Width  0.18 in  
						
					
				
					
						
							Locking Style  Stainless Steel Barb  
						
					
				
					
						
							Tensile Strength  50 lb  
						
					
				
					
						
							Nominal Max. Bundle Dia.  3 1/4 in  
						
					
				
					
						
							Metal Detectable  No  
						
					
				
					
						
							Plenum Rated  Yes  
						
					
				
					
						
							Thickness  0.05 in  
						
					
				
					
						
							Material  Nylon 6/6  
						
					
				
					
						
							Min. Temp. Rating  -76 Degrees F  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)