THERMOSTAT WIRE, 18 AWG WIRE SIZE, 8 CONDUCTORS, 250 FT L, NONPLENUM, BROWN
THERMOSTAT WIRE, 18 AWG WIRE SIZE, 8 CONDUCTORS, 250 FT L, NONPLENUM, BROWN
SOUTHWIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This thermostat wire measures 250 feet length. This thermostat wire meets the standards for Article 725 and UL, plus it is brown.
Technical Specs
- ItemThermostat Wire
- Wire Size18 AWG
- Jacket ColourBrown
- Voltage150V
- Cable RatingCL2
- Temp. Rating140 Degrees F
- StandardsArticle 725, UL Listed
- Number of Conductors 8
- Cable Type Nonplenum
- Length 250 ft
- Conductor Design Solid
- Nominal Outside Dia. 0.2 in
- Package Type Spool
- Country of Origin United States
(subject to change)
Alternate Products
-
SOUTHWIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$153.03
/ EACH
-
SOUTHWIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$214.64
/ EACH
Related Products
-
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.02
/ EACH