!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE STRIPPER, MANUAL, 4 TO 16 MM, 5¼ IN OVERALL L, STANDARD CUSHION GRIP, STAINLESS STEEL

CABLE STRIPPER, MANUAL, 4 TO 16 MM, 5¼ IN OVERALL L, STANDARD CUSHION GRIP, STAINLESS STEEL

KNIPEX

CABLE STRIPPER, MANUAL, 4 TO 16 MM, 5¼ IN OVERALL L, STANDARD CUSHION GRIP, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE STRIPPER, MANUAL, 4 TO 16 MM, 5¼ IN OVERALL L, STANDARD CUSHION GRIP, STAINLESS STEEL

CABLE STRIPPER, MANUAL, 4 TO 16 MM, 5¼ IN OVERALL L, STANDARD CUSHION GRIP, STAINLESS STEEL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1620-16SB
  • Mfr. Model # 16 20 16 SB
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This cable stripper has a length of 5¼ inch, plus it weighs 95 g and is not insulated. It features self-tightening holding lever, spare blade inside the handle, turnable blade for circular and more and meets the standards for ASTM. In addition, it is made of stainless steel, plastic, and is not tether ready with a standard cushion grip. This cable stripper is designed for: stripping.

Technical Specs

  • ItemCable Stripper
  • TypeElectrical Cable Strippers
  • Cutting Capacities4 to 16 mm
  • Adjustment MechanismManual
  • ApplicationStripping
  • Body MaterialPlastic
  • Maximum Wire/Cable Diameter16 mm
  • Overall Length5 1/4 in
  • Tether ReadyNot Tether Ready
  • Stripping Capacity- Cable 4 to 16 mm
  • For Wire/Cable Type Solid Wire, Stranded Wire
  • Grip Style Standard Cushion
  • Insulated Not Insulated
  • Blade Material Stainless Steel
  • Features Self-Tightening Holding Lever, Spare Blade Inside the Handle, Turnable Blade for Circular and Longitudinal Cutting
  • Minimum Wire/Cable Diameter 4 mm
  • Standards ASTM
  • Weight 95 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list