!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE STRIPPER, MANUAL, 24 TO 11 AWG, 4.5 TO 10 MM, FOR CAT 5/CAT 6 CABLE DESIGNATION, STEEL

CABLE STRIPPER, MANUAL, 24 TO 11 AWG, 4.5 TO 10 MM, FOR CAT 5/CAT 6 CABLE DESIGNATION, STEEL

KNIPEX

CABLE STRIPPER, MANUAL, 24 TO 11 AWG, 4.5 TO 10 MM, FOR CAT 5/CAT 6 CABLE DESIGNATION, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE STRIPPER, MANUAL, 24 TO 11 AWG, 4.5 TO 10 MM, FOR CAT 5/CAT 6 CABLE DESIGNATION, STEEL

CABLE STRIPPER, MANUAL, 24 TO 11 AWG, 4.5 TO 10 MM, FOR CAT 5/CAT 6 CABLE DESIGNATION, STEEL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10U111
  • Mfr. Model # 16 65 125 SB
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This cable stripper has a length of 5 inch, plus it weighs 50 g and is not insulated. It features double shell, folding back stripping tool. In addition, it is made of steel, plastic, and is not tether ready with a standard cushion grip. This cable stripper is designed for: stripping.

Technical Specs

  • ItemCable Stripper
  • Stripping Capacity- Cable4.5 to 10 mm
  • TypeElectrical Cable Strippers
  • Cutting Capacities24 to 11 AWG
  • Adjustment MechanismManual
  • ApplicationStripping
  • Body MaterialPlastic
  • Maximum Wire/Cable Diameter10 mm
  • Overall Length5 in
  • Weight50 g
  • Stripping Capacity - Solid Wire 11 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
  • Stripping Capacity- Stranded Wire 11 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
  • For Wire/Cable Type Network Cable, Stranded Wire
  • Grip Style Standard Cushion
  • Insulated Not Insulated
  • Blade Material Steel
  • Features Double Shell, Folding Back Stripping Tool
  • Minimum Wire/Cable Diameter 40.5 mm
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list