COMMUNICATIONS TOOL KIT, 2 TOTAL PIECES, CUTTING TOOLS, TOOL POUCH
COMMUNICATIONS TOOL KIT, 2 TOTAL PIECES, CUTTING TOOLS, TOOL POUCH
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Cable-splicer's kit, dimensions: 2-1/8 inches x 7-1/2 inches (54 mm x 191 mm).
Technical Specs
- ItemCommunications Tool Kit
- Measurement TypeSAE
- Cutting Tools IncludedKnife, Scissors
- Foam Inserts IncludedFoam Inserts Not Included
- InsulatedNot Insulated
- Number of Cutting Tools2
- Tool Storage Height7 1/2 in
- Tool Storage Type Tool Pouch
- Number of Pieces 2
- Abrasives and Finishing Tools Included Abrasives and Finishing Tools Not Included
- Includes 2 Pocket Leather Pouch, Cable-Splicer's Knife, Electricians Scissors
- Non-Sparking Not Non-Sparking
- Tool Families Included Cutting Tools
- Tool Storage Included Tool Storage Included
- Country of Origin United States
(subject to change)
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.04
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.02
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.95
/ EACH
-
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.74
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.83
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.62
/ EACH