!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 19/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 19/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

KNIPEX

CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 19/32 IN MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 19/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 19/32 IN MAX DIA ALUMINUM ELECTRIC CABLE

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9512165TBKA
  • Mfr. Model # 95 12 165 T BKA
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 370
  • Shipping Weight 0.638 lbs

Product Details

This cable shears have a length of 6½ inch, plus it weighs 0.6 pounds and is not insulated. The multicomponent handle is blue/red and has a non-slip grip style/type. It features adjustable bolted joint, clean and smooth cut without crushing and deformation, forged, high- and more and meets the standards for ASTM. In addition, it has a multicomponent grip. This cable shears are designed for: aluminum cables, copper.

Technical Specs

  • ItemCable Shears
  • Cutting ActionShear
  • For Maximum Wire Thickness1 AWG
  • For Maximum Diameter Copper Electrical Cable19/32 in
  • For Maximum Diameter Data Cable19/32 in
  • Handle ColourBlue, Red
  • Handle StyleNon-Slip Grip
  • InsulatedNot Insulated
  • Material ApplicationAluminum Cables, Copper
  • Ratcheting JawNot Ratcheting Jaw
  • Weight0.6 lb
  • Cutter Type General Purpose Cable Cutters
  • Features Adjustable Bolted Joint, Clean and Smooth Cut Without Crushing and Deformation, Forged, High-Grade Special Tool Steel, Oil-Hardened, One-Hand Operation, Pinch Guard, Self-Locking
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 19/32 in
  • Grip Material Multicomponent
  • Handle Material Multicomponent
  • Includes Cushioned Grip Cushioned Grip Included
  • Jaw Material Steel
  • Overall Length 6 1/2 in
  • Standards ASTM
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list