CABLE LOCK, KEYED DIFFERENT, 5 FT CABLE L, 3/8 IN CABLE DIAMETER, STEEL, WEATHER RESISTANT, MASTER LOCK
CABLE LOCK, KEYED DIFFERENT, 5 FT CABLE L, 3/8 IN CABLE DIAMETER, STEEL, WEATHER RESISTANT, MASTER LOCK
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Re-settable 4 digit combination locking cable lock. Size: 5 ft. x 3/8 inch diameter.
Technical Specs
- ItemCable Lock
- Cable Lock TypeFixed Length Cable Locks
- Cable Diameter3/8 in
- Cable MaterialSteel
- KeyingKeyed Different
- Cable ColourBlack
- EnvironmentIndoor and Outdoor
- Lock Body ShapeRectangular
- Locking Style Combination
- Cable Coating Vinyl
- Cable Length 5 ft
- Combination Type Resettable
- Body Colour Black
- Number of Keys 0
- Lock Body Material Steel
- Country of Origin China
(subject to change)
Alternate Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.97
/ each
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.73
/ each