!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 29 IN OVERALL L, FOR ½ IN MAX DIA STAINLESS STEEL

CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 29 IN OVERALL L, FOR ½ IN MAX DIA STAINLESS STEEL

LOCOLOC

CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 29 IN OVERALL L, FOR ½ IN MAX DIA STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 29 IN OVERALL L, FOR ½ IN MAX DIA STAINLESS STEEL

CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 29 IN OVERALL L, FOR ½ IN MAX DIA STAINLESS STEEL

LOCOLOC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,197.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20RP67
  • Mfr. Model # C112
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This cable cutter has a length of 29 inch, plus it weighs 8.3 pounds. The aluminum handle is red. It features hardened and tempered blades. In addition, it has a plastic grip. This cable cutter is designed for: cable, springs, wire.

Technical Specs

  • ItemCable Cutter
  • FeaturesHardened and Tempered Blades
  • For Maximum Diameter Stainless Steel1/2 in
  • For Maximum Diameter Medium Steel1/2 in
  • For Wire/Cable TypeElectrical/Data Cable, Wire Rope
  • Handle ColourRed
  • Includes Cushioned GripCushioned Grip Not Included
  • Material ApplicationCable, Springs, Wire
  • Weight8.3 lb
  • Cutting Action Shear
  • For Maximum Diameter Hard Steel 1/2 in
  • For Maximum Diameter ACSR Conductor 1/2 in
  • For Maximum Diameter Soft Steel 1/2 in
  • Grip Material Plastic
  • Handle Material Aluminum
  • Jaw Material Steel
  • Overall Length 29 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list