CABLE CUTTER HD 31-1/2IN
CABLE CUTTER HD 31-1/2IN
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
31-1/2 inch heavy-duty cable cutters. Strong, lightweight fibreglass handles. Adjustable pivot bolt provides for blade adjustment. Maximum capacity 750 (MCM) copper/1000 (MCM) aluminum.
Technical Specs
- ItemCable Cutter
- Cutting ActionCenter
- For Maximum Wire Thickness1 1/2 in (Communication Cable), 1,000 kcmil (Aluminum), 750 kcmil (Copper)
- For Maximum Diameter Copper Electrical Cable750 kcmil
- For Maximum Diameter Data Cable1 1/2 in
- Handle ColourWhite
- Includes Cushioned GripYes
- Jaw MaterialHeat Treated Forged Steel
- Overall Length31 1/2 in
- Weight6.2 lb
- Cutter Type General Purpose Cable Cutter
- Features Adjustable Pivot Bolt Provides For Blade Adjustment, Lightweight Fiberglass Handles, Strong
- For Wire/Cable Type Electrical/Data Cable
- For Maximum Diameter Aluminum Electric Cable 1,000 kcmil
- Grip Material Rubber
- Handle Material Fiberglass
- Insulated No
- Material Application Aluminum, Communication Cable, Copper
- Ratcheting Jaw No
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$371.86
/ EACH
-
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$441.29
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$255.10
/ EACH
Related Products
-
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$285.65
/ EACH