!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, WHITE FIBREGLASS HANDLE, NOT RATCHETING JAW, FOR ALUMINUM, COMMUNICATION CABLE, COPPER, 21 IN L, 3 LB

CABLE CUTTER, WHITE FIBREGLASS HANDLE, NOT RATCHETING JAW, FOR ALUMINUM, COMMUNICATION CABLE, COPPER, 21 IN L, 3 LB

GREENLEE

CABLE CUTTER, WHITE FIBREGLASS HANDLE, NOT RATCHETING JAW, FOR ALUMINUM, COMMUNICATION CABLE, COPPER, 21 IN L, 3 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, WHITE FIBREGLASS HANDLE, NOT RATCHETING JAW, FOR ALUMINUM, COMMUNICATION CABLE, COPPER, 21 IN L, 3 LB

CABLE CUTTER, WHITE FIBREGLASS HANDLE, NOT RATCHETING JAW, FOR ALUMINUM, COMMUNICATION CABLE, COPPER, 21 IN L, 3 LB

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $431.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21TX84
  • Mfr. Model # 704
  • UNSPSC # 23171604
  • CATALOGUE PAGE # 370
  • Shipping Weight 3.38 lbs

Product Details

This cable cutter has a length of 21 inch, plus it weighs 3 pounds and is not insulated. The fibreglass handle is white. It features forged, heat-treated, precision ground blades, lightweight fibreglass handles, replaceable. In addition, it has a rubber grip. This cable cutter is designed for: aluminum, communication cable, copper.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionCentre
  • For Maximum Wire Thickness1 1/4 in (Cable), 350 kcmil (Copper), 500 kcmil (Aluminum)
  • For Maximum Diameter Copper Electrical Cable350 kcmil
  • For Maximum Diameter Data Cable1 1/4 in
  • Handle ColourWhite
  • Includes Cushioned GripCushioned Grip Included
  • Material ApplicationAluminum, Communication Cable, Copper
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type General Purpose Cable Cutters
  • Features Forged, Heat-Treated, Precision Ground Blades, Lightweight Fibreglass Handles, Replaceable
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 500 kcmil
  • Grip Material Rubber
  • Handle Material Fibreglass
  • Insulated Not Insulated
  • Overall Length 21 in
  • Weight 3 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list