!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 24 IN OVERALL L

CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 24 IN OVERALL L

WESTWARD

CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 24 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 24 IN OVERALL L

CABLE CUTTER, ALUMINUM HANDLE, SHEAR, 24 IN OVERALL L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG22UN87
  • Mfr. Model # 22UN87
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Product Details

This cable cutter has a length of 24 inch, plus it weighs 3.7 pounds and is not insulated. The aluminum handle is grey. It features heat treated blades, high leverage, lightweight, precision ground. In addition, it has a plastic grip. This cable cutter is designed for: aluminum cable, copper cable.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Diameter Soft Steel30 mm
  • Grip MaterialPlastic
  • Handle MaterialAluminum
  • InsulatedNot Insulated
  • Jaw MaterialSteel
  • Maximum Jaw Opening2 in
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type General Purpose Cable Cutters
  • Features Heat Treated Blades, High Leverage, Lightweight, Precision Ground
  • For Wire/Cable Type Electrical/Data Cable
  • Handle Colour Grey
  • Includes Cushioned Grip Cushioned Grip Not Included
  • Jaw Length 2 1/2 in
  • Material Application Aluminum Cable, Copper Cable
  • Overall Length 24 in
  • Weight 3.7 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list