!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC CONNECTOR, SNAP-IN, THERMOPLASTIC, ½ IN TRADE SIZE, SNAP-IN STYLE, ⅝ IN OVERALL L

PLASTIC CONNECTOR, SNAP-IN, THERMOPLASTIC, ½ IN TRADE SIZE, SNAP-IN STYLE, ⅝ IN OVERALL L

RACO

PLASTIC CONNECTOR, SNAP-IN, THERMOPLASTIC, ½ IN TRADE SIZE, SNAP-IN STYLE, ⅝ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC CONNECTOR, SNAP-IN, THERMOPLASTIC, ½ IN TRADE SIZE, SNAP-IN STYLE, ⅝ IN OVERALL L

PLASTIC CONNECTOR, SNAP-IN, THERMOPLASTIC, ½ IN TRADE SIZE, SNAP-IN STYLE, ⅝ IN OVERALL L

RACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RVZ1
  • Mfr. Model # 4714
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.009 lbs

Product Details

This plastic connector measures 1 1/8 inch W x 5/8 inch L x 1 1/8 inch H. This plastic connector meets the standards for CUL File E195971. It is made of Thermoplastic and is black.

Technical Specs

  • ItemPlastic Connector
  • For Use With10/2, 10/3 with Ground, 12/2, 12/3, 14/2, 14/3
  • MaterialThermoplastic
  • Cable Clamping Method2 Plastic Pawls
  • Connection OrientationStraight
  • Connector StyleStraight
  • For Minimum Cable OD1.63 mm
  • Overall Length5/8 in
  • Trade Size1/2 in
  • Box Connection 1/2 in NPT
  • Insulated Yes
  • Standards CUL, UL Listed File E195971
  • Colour Black
  • Connection Type Push-In
  • For Maximum Cable OD 2.59 mm
  • Overall Height 1 1/8 in
  • Overall Width 1 1/8 in
  • Compatible Knockout Trade Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories