CABLE CLIP, 0.5 IN MAX BUNDLE, 0.5 IN SLOT W, ¾ X ¾ IN, NYLON 6/6, GREY, 25 PK
CABLE CLIP, 0.5 IN MAX BUNDLE, 0.5 IN SLOT W, ¾ X ¾ IN, NYLON 6/6, GREY, 25 PK
TY-RAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable clip is made of nylon 6/6, and is grey. It has length of 0.75 inches, width of 0.75 inches, and a height of 0.69 inch. It has a 185 Degrees F maximum temperature, and -140 Degrees F minimum temperature.
Technical Specs
Item Cable Clip
Slot Width 0.50 in
Mounting Method Adhesive Backed
Material Nylon 6/6
Length 0.75 in
Height 0.69 in
Adhesive Type Rubber
Metal Detectable No
Holding Capacity 1/2
Min. Temp. Rating -140 Degrees F
Clip Type Top Entry
Slot Height 0.50 in
Adhesive Mount Style U-Clip
Colour Grey
Width 0.75 in
Max. Bundle Dia. 0.5 in
Flame Retardant No
Outdoor Use No
Max. Temp. Rating 185 Degrees F
Alternate Products
TY-RAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.86
/ PACKAGE