CABLE CLIP, 0.19 IN MAX BUNDLE, 0.19 IN SLOT W, 0.75 IN L, 0.75 IN W, NYLON 6/6, 25 PK
CABLE CLIP, 0.19 IN MAX BUNDLE, 0.19 IN SLOT W, 0.75 IN L, 0.75 IN W, NYLON 6/6, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use With Cables to Hold in Place and Help Route Cables Around Equipment or Cabinets., Standards UL 94 V-2, Package Quantity 25
Technical Specs
Item Cable Clip
Slot Width 0.19 in
Mounting Method Adhesive Backed
Material Nylon 6/6
Length 0.75 in
Height 0.37 in
Standards UL 94 V-2
Flame Retardant Yes
Outdoor Use No
Min. Temp. Rating -25 Degrees F
Clip Type Side Entry
Slot Height 0.23 in
Adhesive Mount Style C-Clip
Colour Natural
Width 0.75 in
Max. Bundle Dia. 0.19 in
Adhesive Type 3M Self-Adhesive
Metal Detectable No
Max. Temp. Rating 85 Degrees F
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.80
/ PACKAGE
TY-RAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.27
/ PACKAGE