!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
CABLE CLAMP NYLON 1/4IN 100/PK

CABLE CLAMP NYLON 1/4IN 100/PK

WESTWARD

CABLE CLAMP NYLON 1/4IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CLAMP NYLON 1/4IN 100/PK

CABLE CLAMP NYLON 1/4IN 100/PK

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSWUC1
  • Mfr. Model # UC1
  • UNSPSC # 39121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
CLAMP VINYL INSULAT 1/4IN ID 15/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.40 / PKG of 15

EHC: EHC :

Product Details

Nylon Cable Clamp, 1/4 inch, 100 per package

Technical Specs

  • ItemCable Clamp
  • Length13/16"
  • Material Nylon 6/6
  • Standards UL 94V-2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list