BOOSTER CABLE, CRIMPED, 1 AWG, SPRING CLAMP GRIP, 25 FT CABLE L, BLACK/ORANGE
BOOSTER CABLE, CRIMPED, 1 AWG, SPRING CLAMP GRIP, 25 FT CABLE L, BLACK/ORANGE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Dual extruded wire to provide easy, tangle-free operation. 800 amp colour coded parrot jaw clamps. Low temperaure flexible PVC jacket. For use with top and side post batteries.
Technical Specs
Item Booster Cable
Strength Rating Heavy Duty
Maximum Current 800 A
Cable Length 25 ft
Includes Built-in Positive and Negative Identification
Cable Connection Type Crimped
Cable Wire Gauge 1 AWG
Jaw Type Spring Clamp Grip
Cable Jacket Colour Black, Orange
Minimum Operating Temperature -40 Degrees F
Alternate Products
BAYCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$512.59
/ EACH
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$656.71
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$305.26
/ EACH