!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RW90 WIRE, 600 V, WHITE WIRE, WHITE JACKET, 0.128 IN, 14 GA, COPPER/PE

RW90 WIRE, 600 V, WHITE WIRE, WHITE JACKET, 0.128 IN, 14 GA, COPPER/PE

SOUTHWIRE

RW90 WIRE, 600 V, WHITE WIRE, WHITE JACKET, 0.128 IN, 14 GA, COPPER/PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RW90 WIRE, 600 V, WHITE WIRE, WHITE JACKET, 0.128 IN, 14 GA, COPPER/PE

RW90 WIRE, 600 V, WHITE WIRE, WHITE JACKET, 0.128 IN, 14 GA, COPPER/PE

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.89 / METER

EHC: EHC :
Min Qty 300 = $567.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 300 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWI95614401
  • Mfr. Model # 95614401
  • UNSPSC # 26121517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wire various projects with this white RW90 electrical cable. This wire has a white, cross-linked polyethylene jacket, providing outdoor insulation from sunlight and deflecting moisture in indoor applications. The 14-gauge, portable cable has a nominal outside diameter of 0.128 inches and can withstand 600 volts of electricity. This copper wire ensures safety and durability during use, as it meets the CSA standards and requirements.

Technical Specs

  • ItemCable
  • Wire Size14 AWG
  • Length984 ft
  • Number of Conductors1
  • Nominal Outside Dia.3.25 mm
  • Voltage600V AC
  • StandardsCSA File Listing: LL90458, CSA Spec. C22.2, No. 38, RoHS compliant
  • Product Type Cable
  • Wire Colour White
  • Conductor Design Stranded
  • Jacket Material XLPE
  • Jacket Colour White
  • Temp. Rating -40 Degrees to 194 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories